Primary Wire, SXL, 18 AWG, Red, XLPE Jacket

  • Mfr # 600-18019-100-JN

  • Zoro # G008377521


product price:  $56.99
/ea

Key Features

Trade Designation
SXL
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-18019-100-JN
Zoro #
G008377521
UPC #
-
Country of Origin
Turkey

Dimensions

Wire Size
18 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
SXL
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128

Description

One New Aftermarket Tech Info:-CERTIFICATIONS: SAE J1128, Fits Ford ESB-M1L 123A, Fits Chrysler MS-5919, COLOR: Red, INSULATION TYPE: XLPE, MARINE: FALSE, NO. OF WIRES: 1, OPERATING TEMPERATURE: -40° to 125°C / -40° to 257°F, SPOOL LENGTH: 100mm, SPOOL LENGTH: 3.937, VOLTAGE RATING: 0-60 VDC / 0-25 VAC, WIRE GAUGES: 18, WIRE TYPE: SXL-Arrowhead: 600-18019-100; JAndN Electrical Products: 600-18019, 600-18019-100Replaces Part Numbers: 600-18019-100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.