Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PS914-3500-282 One New Replacement Standard Piston Seal

  • Mfr # PS914-3500-282-HER

  • Zoro # G308427919


product price: $72.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS914-3500-282-HER
Zoro #
G308427919
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Standard Piston SealTech Info:- Weight: 0.04200000 lbs- A Nom ID: 2.942- B Nom OD: 3-1/2- C Nom Height: 9/32- H Groove Diameter: 2.942- D Groove Width: .282- I Piston Diameter: 3.499- C Height: .274- J Bore Diameter: 3.500- Material: Glass Filled Nylon Seal Rubber Energizer- Temp Range: -40° to +220° F- Pressure Range: 0 to 6,000 PSI- Speed: 3 ft/secReplaces Part Number:PS914-3500-282

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.