Zoro Homepage

S.11083 Turnbuckle, Stub End, : M6, Max Load 120Kg.

  • Mfr # S.11083-SPX

  • Zoro # G908428026


product price: $16.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.11083-SPX
Zoro #
G908428026
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket TurnbuckleStub End, : M6Tech Info:- mm: M6- A mm: M6- B mm: 80- Body Length mm: 80- Maximum Length mm: 191- Maximum load kgs: 120- Minimum Length mm: 143- Type: Stub End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.