S.11102 Tension Spring, Spring 15mm, Wire 2mm, Length: 55mm

  • Mfr # S.11102-SPX

  • Zoro # G608428203


product price: $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.11102-SPX
Zoro #
G608428203
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tension SpringSpring mm15mm, Wire 2mm, Length: 55mmTech Info:- A mm: 15- B mm: 55- C mm: 2- Finish: BZP- Length mm: 55- Spring mm: 15

- Wire mm: 2

- A in: 2-5/32in.

- B in: 19/32in.

- Wire in: 5/64in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.