S.113184 Beacon, Bulb Type, Magnetic, 12/24V, Halogen Light, Round
Mfr # S.113184-SPX
Zoro # G408428045
product price: $89.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S.113184-SPX
Zoro #
G408428045
UPC #
-
Country of Origin
Turkey
Description
One New Aftermarket BeaconTech Info:- mm: 140- Beacon type: Beacon - Bulb Type- Bulb type: P14.5s- Dome material: Polycarbonate- E Approved: Yes- Electromagnetic compatibility: Conforms EMC- Fitting: Magnetic- Fixing: Magnetic- Homologated: ECE Reg 65- IP rating: IP55- Light source: Halogen- Material: Polycarbonate- Overall height mm: 170- Overall Length: 140- Overall width mm: 140- Power Consumption @ 12V: 3-5 Amps- Power Consumption @ 24V: 3-5 Amps- Profile: Standard- Replacement bulb: H1 12V: S.110042, H1 24V: S.110045- Shape: Round- Speed: 140+/-20 rpm- Temperature Range: -30/+50°C- Volts: 12/24V- Watts: 55-65W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.