S119418 Fuel Separator, Element Fits FordNew Holland T6010, T6050 Plus

  • Mfr # S.119418-SPX

  • Zoro # G308338857


product price:  $53.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S.119418-SPX
Zoro #
G308338857
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Fuel Separator ElementFits FordNew Holland Models bfontfont size3T6010, T6020, T6030, T6040, T6050, T6060, T6070, TD5040, TD5050, TM120, TM130, TM140, TM155, TM175, TM190fontfont size3bTech Infobfontfont size3 Dome outside mm 79fontfont size3 Inside Diameter mm 22fontfont size3 Micron Rating 5fontfont size3 Outer End 2 mm 70fontfont size3 Outer Diameter mm 79fontfont size3 Outside Largest End 1 mm 84fontfont size3 Overall height mm 133fontfont size3 Overall Length 133fontfont size3bReplaces Part Numbersbfontfont size3 84559022, 84565926, 84559020font

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.