S.13377 PTO Adapter, Female 1-3/8'' 6 x Male Spline 1-3/8'', 21 w/Quick Release
Mfr # S.13377-SPX
Zoro # G308428053
product price: $81.59
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S.13377-SPX
Zoro #
G308428053
UPC #
-
Country of Origin
Türkiye
Description
One New Aftermarket PTO AdapterTech Info:- Female Spline ins: 1-3/8- Male Spline ins: 1-3/8- Connection Type: Quick Release Collar- Duty: Standard- Horse Power: up to 70- Increases length inches: 3-1/2- Increases length mm: 89- Length inches: 6-1/2- Length mm: 165- Number of female splines: 6- Number of male splines: 21- Type: PTO Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.