S.13380 PTO Adapter Female Spline 1-3/8'' 21 x Male Spline 1-3/8'', 6
Mfr # S.13380-SPX
Zoro # G808428096
product price:Â $79.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S.13380-SPX
Zoro #
G808428096
UPC #
-
Country of Origin
Türkiye
Description
One New Aftermarket PTO AdapterTech Info:- Female Spline ins: 1-3/8- Male Spline ins: 1-3/8- Connection Type: Quick Release Pin- Duty: Standard- Horse Power: up to 70- Increases length inches: 4-5/16- Increases length mm: 110- Length inches: 6-1/2- Length mm: 165- Number of female splines: 21- Number of male splines: 6- Type: PTO Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.