This item is Discontinued.

No Product Image Available

This item is Discontinued.

Aftermarket

S.141773 Carriage Bolt, Size: M10 x 40mm Din (Discontinued)

Mfr # S.141773-SPX
Zoro # G708384164
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S.141773-SPX
Zoro #
G708384164
UPC #
-
Country of Origin
Türkiye

Dimensions

Thread Size
M10
Fastener Length
40 mm

Details

Material
Steel
Material Grade/Class
Grade 8.8
Item
Carriage Bolt

Description

One New Aftermarket Carriage Bolt, Size: M10 x 40mm Din Tech Info:-Bolt Type: Carriage Bolts-Finish: Yellow Zinc-Grade: 8.8-Length mm: 40-Material: Steel-Pack Type: Box-Pieces: 25 pcs.-Pitch mm: 1.50-Size mm: M10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.