Zoro Homepage

S.144049 Rechargeable LED Work Light, Lumens Run time

  • Mfr # S.144049-SPX

  • Zoro # G708427991


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.144049-SPX
Zoro #
G708427991
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Rechargeable LED Work Light, Lumens Run timeTech Info:-Bulb type: LED-Electromagnetic compatibility: Conforms EMC-IP rating: IP68-Lux Value: 1000-Maximum Temperature: +60°C-Minimum Temperature: -40°C-Noise Suppression: No-Number of LEDs: 4 LEDs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.