Zoro Homepage

S.14794 O-Ring, 3.5 x 41mm 70 Shore

  • Mfr # S.14794-SPX

  • Zoro # G308428466


product price: $9.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.14794-SPX
Zoro #
G308428466
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket O-Ring 3.5 x 41mm 70 ShoreTech Info:- Actual I.D. Inches: 1.614- Actual I.D. mm: 41- Actual Section Inches: 0.138- Actual Section mm: 3.5- Material: Nitrile Rubber- Series: German Series- Temperature Range: -40°C to +135°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.