S148191 LED Blue Spot Work Light for Sprayer Booms 400 Lumens Fits John Deere

  • Mfr # S.148191-SPX_3

  • Zoro # G508338558


product price:  $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.148191-SPX_3
Zoro #
G508338558
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket LED Blue HiIntensity Spot Work Light for Sprayer Booms, 1080VFits John Deere Models bfontfont size34630, 4700, 4710, 4720, 4730, 4830, 4920, 4930, 4940, 600, 6000, 6100, 6500, 6600, 6700, 840fontfont size3bTech Infobfontfont size3 Beam Angle Spotlightfontfont size3 Bulb type LEDfontfont size3 Cable Length mm 1000fontfont size3 Depth ins 28fontfont size3 Depth mm 714fontfont size3 Fitting 1 Boltfontfont size3 Fixing 1 Boltfontfont size3 Height Inches 39fontfont size3 Height mm 985fontfont size3 Lumens 400fontfont size3 Housing Material Aluminumfontfont size3 Volts 1080Vfontfont size3 Watts 21Wfont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.