S.15010 Top Link Pin, Standard Fits CAT. 0, 5/8in. x 2-1/8in., Hole 9/32''

  • Mfr # S.15010-SPX

  • Zoro # G608428487


product price:  $10.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S.15010-SPX
Zoro #
G608428487
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Top Link PinTech Info:- A inches: 17/64- A mm: 7- A Inches: 3- A mm: 76- B inches: 1- B mm: 25- B inches: 2-3/4- B mm: 70- C inches: 2-1/8- C mm: 54- Category: 0- Head ins: 1- Head mm: 25- Hole Inches: 9/32- Hole mm: 7- Overall Length: 76- Overall length inches: 3- Pin inches: 5/8- Pin mm: 16- Pin Type: Standard<

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.