S151014 Safety Pedestal LED Light, Amber, 1230V

  • Mfr # S.151014-SPX

  • Zoro # G908397605


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.151014-SPX
Zoro #
G908397605
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Safety Pedestal LED LightTech Infobfontfont size3 Bulb type LEDfontfont size3 IP rating IP67fontfont size3 CE Approved Nofontfont size3 Lens Colour Amberfontfont size3 Light source LEDfontfont size3 Noise Suppression Nofontfont size3 Number of LEDs 48 LEDsfontfont size3 RoHS Approved Nofontfont size3 SAE Approved Nofontfont size3 Volts 1230Vfontfont size3 Water dust resistance rating ip67fontfont size3 Aluminium body with mounting stud 12 x 178 w washers nutfontfont size3 Impact Resistant fontfont size3 Polycarbonate Lensfontfont size3 414 Dia Amber Lensfontfont size3 Double sided lightfont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.