S.15904 PTO Adapter, Length: 165mm 6-1/2'' with Clamp Bolt, Heavy Duty

  • Mfr # S.15904-SPX

  • Zoro # G008428339


product price:  $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S.15904-SPX
Zoro #
G008428339
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket PTO AdapterTech Info:- Female Spline ins: 1-3/8- Male Spline ins: 1-3/8- Connection Type: Clamp Bolt- Duty: Heavy- Horse Power: Over 70- Increases length inches: 4-3/4- Increases length mm: 121- Length inches: 6-1/2- Length mm: 165- Number of female splines: 6- Number of male splines: 21- Type: PTO Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.