S.407 Top Link Conversion Bushing Fits CAT. 2 to 1, Fits Ford/Fits New Hollan

  • Mfr # S.407-SPX

  • Zoro # G808428454


product price:  $11.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.407-SPX
Zoro #
G808428454
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Top Link Conversion Bushing Fits CAT. 2 to 1Fits Ford/New Holland Tech Info:- A inches: 1- A mm: 25.4- B inches: 3/4- B mm: 19- C mm: 41- Category: 2 to 1- Inner inches: 1- Inside Diameter mm: 25.4- Outer Inches: 3/4- Outer Diameter mm: 19- Overall Length: 41- Overall length inches: 1-5/8- Pack Type: LooseReplaces Part Numbers: C7NNG993A, 81819375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.