Zoro Homepage

S.41628 Snap Ring, 31.7mm Din 471, Fits Massey Ferguson

  • Mfr # S.41628-SPX

  • Zoro # G908428439


product price: $10.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.41628-SPX
Zoro #
G908428439
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Snap Ring, 31.7mm Din 471Fits Massey Ferguson Models: 1080, 1085, 1200, 1250, 133, 135, 135 US Built, 140, 145, 148, 150, 152, 155, 158, 165, 165 US Built, 168, 175, 175 US Built, 178, 178 US Built, 180, 185, 188, 20, 20C, 20D, 20E, 20F, 230, 230 US Built, 231, 235 Brazilian, 240, 243, 245, 250 Brazilian, 253, 255, 260, 261, 263, 265 Brazilian, 265 S TR, 270, 275 Brazilian, 282, 282 US Built, 283, 283 Brazilian, 285 FR, 285 S TR, 285 US Built, 290 Brazilian, 290 US Built, 292 Brazilian, 295 Brazilian, 296 Brazilian, 297 Brazilian, 298 Brazilian, 299 Brazilian, 30, 30B, 30D, 30E, 30H, 31, 340, 342, 350, 352, 355, 360, 362, 365, 375, 375E Brazilian, 383, 390, 390E Brazilian, 390T, 393, 396, 398, 399, 40B, 40E, 410 UZEL, 415 Brazilian, 420 UZEL, 4215, 4220, 4225, 4235, 4245, 425 Brazilian, 4255, 4260, 4265, 4270, 4315, 4325, 4335, 4345, 435 Brazilian, 4355, 4360, 4365, 4370, 440 Brazilian, 445 Brazilian, 460 Brazilian, 465 Brazilian, 475 Brazilian, 481 Brazilian, 492 Brazilian, 50, 50C, 50D, 5340 Brazilian, 5355 Brazilian, 5360 Brazilian, 5365 Brazilian, 550, 560, 565, 575, 590, 592, 595, 65, 65 US Built, 650 Brazilian, 670, 675, 690, 698, 698T, 699, 765Tech Info:- A inches: 1 1/4- A mm: 31.7- Clip mm: 31.7- Clip type: Snap Ring - External- Din No.: 471Replaces Part Number: 358913X1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.