S.41840 Choke Cable, 1545mm, Outer cable length: 1309mm. Fits Massey Ferguson

  • Mfr # S.41840-SPX

  • Zoro # G008428353


product price:  $30.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.41840-SPX
Zoro #
G008428353
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Choke Cable - Length: 1545mm, Outer cable length: 1309mm.Fits Massey Ferguson Models: 340, 342, 350, 352, 355, 360, 362, 365, 372, 375, 382, 383, 390, 390T, 393, 398, 399, 4225, 4235, 4245, 4255, 4265Tech Info:-A inches: 1/2-A mm: 12-B inches: 51-B mm: 1300-C inches: 53-C mm: 1545-Cable end A: 59-Cable end B: 91-Cable length outer ins: 52-Cable length outer mm: 1309Replaces Part Numbers: 3597065M91, 3597065M92, 3701714M91, 3701714M92, 3701714M93, 893015M1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.