Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S51530 Bolt, Size M12 x 100mm Din 960, Clear Zinc

  • Mfr # S.51530-SPX

  • Zoro # G608428364


product price: $13.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.51530-SPX
Zoro #
G608428364
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket BoltbSize M12 x 100mmbifontfont size3bTech Infobfontfont size3 Bolt Type Standard Boltsfontfont size3 Din No 960fontfont size3 Finish Clear Zincfontfont size3 Length mm 100fontfont size3 Pitch mm 150fontfont size3 Size mm M12fontfont size3 Tensile strength 88font

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.