Zoro Homepage

S53836 Self Locking Nut Size M10 x 100mm Din 985 Metric Fine

  • Mfr # S.53836-SPX

  • Zoro # G608428265


product price: $10.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.53836-SPX
Zoro #
G608428265
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Self Locking NutbSize M10 x 100mm Din 985 Metric Finebifontfont size3bTech Infobfontfont size3 Din No 985fontfont size3 Finish Clear Zincfontfont size3 Grade 8fontfont size3 Nut type Self Locking Nutsfontfont size3 Pitch mm 100fontfont size3 Size mm M10fontfont size3 Tensile strength 88fontfont size3 Thread Metric Finefont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.