S57347 Rocker Switch, 4 WD, 2 Position OnOff Fits FordNew Holland

  • Mfr # S.57347-SPX

  • Zoro # G108349763


product price:  $52.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.57347-SPX
Zoro #
G108349763
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Rocker Switch4 Wheel Drive, 2 Position OnOffifontfont size3fontfont size3bFits FordNew Holland Modelsbfontfont size3 3230, 3430, 3930, 3930N, 4130, 4130N, 4630, 4630N, 5110, 5610, 5610S, 5640, 5900, 6410, 6610, 6610S, 6640, 6710, 6810, 7010, 7410, 7610, 7610S, 7710, 7740, 7810, 7810S, 7840, 7910, 8010, 8030, 8210, 8240, 8340, 8530, 8630, 8730, 8830, TW15, TW25, TW35, TW5fontfont size3bTech Infobfontblockquotefont size3 Dimensions mm 22mm x 44mmfontfont size3 IP rating IP65fontfont size3 Maximum Volts 12V DCfontfont size3 Operation OnOfffontfont size3 Pack Type Agripakfontfont size3 Pieces 1 pcfontfont size3 Positions 2 Positionfontfont size3 Switch 4 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.