Zoro Homepage

S.59186 Piston Standard, Fits Long Tractor

  • Mfr # S.59186-SPX

  • Zoro # G908428255


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.59186-SPX
Zoro #
G908428255
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Piston StandardFits Long Tractor Models: 2510, 2510DTC, 2510SD, 2510SD-DTE, 2610, 2610DTC, 2610SD, 2610SD-DTC, 310, 310C, 310DT, 510, 510DT, 610, 610C, 610DT, 610DTETech Info:- Al Fin Ring Groove: No- Bore mm: 101.96- Bowl Depth: 24.40- Chamber mm: 48.46- Compression Height mm: 59.44- Crown Type: Dish Top- Number of Rings: 3- Pin mm: 31.93- Piston Length mm: 101.40- Size: StandardReplaces Part Number: TX15107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.