S.67190 Head Gasket, 3 Cyl. UTB 530 Fits Long Tractor

  • Mfr # S.67190-SPX_2

  • Zoro # G908428347


product price: $68.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S.67190-SPX_2
Zoro #
G908428347
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Head Gasket - 3 Cyl. UTB 530Fits Long Tractor Models: 2510, 2510DTC, 2510SD, 2510SD-DTC, 510, 510DTTech Info:- Bore Inches: 4.02- Bore mm: 102- Cylinder: 3 Cyl.- Engine Manufacturer: UTB- Engine Model: UTB 530- Inside Diameter mm: 105- Material: TSA - Mineral Fibre Board/Steel- Size mm: 375- Thickness Inches: 0.06- Thickness mm: 1.6Replaces Part Number: TX15103

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.