Zoro Homepage

S6949 Bolt, Size M10 x 180mm Din 931

  • Mfr # S.6949-SPX

  • Zoro # G008428346


product price: $14.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.6949-SPX
Zoro #
G008428346
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Bolt Din 931bM10 x 180mm bifontfont size3bTech Infobfontfont size3 Bolt Type Standard Boltsfontfont size3 Din No 931fontfont size3 Finish Clear Zincfontfont size3 Length mm 180fontfont size3 Pitch mm 150fontfont size3 Size mm M10fontfont size3 Tensile strength 88fontfont size3 Thread Metric Coarsefont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.