S71979 Tach Cable, Length 960mm, Outer Cable Length 745mm Fits Kubota

  • Mfr # S.71979-SPX

  • Zoro # G608349638


product price:  $36.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.71979-SPX
Zoro #
G608349638
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tach CablebLength 960mm, Outer Cable Length 745mmbifontfont size3bFits Kubota Modelsb L2000, L225, L225DTbTech Infobfontfont size3 Cable end A 37fontfont size3 Cable end B 100fontfont size3 Cable length outer ins 2938fontfont size3 Cable length outer mm 745fontfont size3 Length inches 3758fontfont size3 Length mm 960fontfont size3bReplaces Part Numbersb 3420034651, 3420034650font

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.