This item is Discontinued.

Aftermarket S8302165 Low Back Seat, Black Vinyl w Mechanical Suspension  Fits David Brown S8302165-HYC_11

This item is Discontinued.

Aftermarket

S8302165 Low Back Seat, Black Vinyl w Mechanical Suspension Fits David Brown (Discontinued)

Mfr # S8302165-HYC_11
Zoro # G008397734
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S8302165-HYC_11
Zoro #
G008397734
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Low Back Seat, Black Vinyl w Mechanical SuspensionFits David Brown Models bfontfont size31190, 1194 wo Cab, 1290, 1294 wo Cab, 1390, 1394 wo Cab, 1490, 1494 wo Cab, 1594 wo Cab, 1690fontfont size3bTech Infobfontfont size3 Suspension Mechanicalfontfont size3 Color Blackfontfont size3 Material Vinylfontfont size3 Arm Rest Nofontfont size3 Back Foam 2fontfont size3 Capacity 286 lbsfontfont size3 Cold Crack Rating 10fontfont size3 Depth 2314fontfont size3 Height 1914fontfont size3 Operator Presence Switch Nofontfont size3 Safety Belt Nofontfont size3 Seat Foam 3fontfont size3 Slide Rails Yesfontfont size3 Sold As Eachfontfont size3 Width 23fontfont size3bReplaces Part Numbersbfontfont size3 3A21185010, 3A01185010, 3647575M92font

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.