S.8839 Copper Washers, ID: 14 x OD: 20 x Thickness: 1.5mm, Fits Case IH

  • Mfr # S.8839-SPX_4

  • Zoro # G708428493


product price:  $10.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.8839-SPX_4
Zoro #
G708428493
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Copper WashersID: 14 x OD: 20 x Thickness: 1.5mmFits Case IHTech Info:- A mm: 14- B mm: 20- C mm: 1.5- Inside Diameter mm: 14- Outer Diameter mm: 20- Thickness mm: 1.5- Washer type: Copper Washers- Metric or Imperial: Metric- Outer Diameter mm: 20Replace Part Number: 706291R2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.