Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S8M Endless Replacement Timing Belt, 14 mm Wide X 1 FT Length

  • Mfr # 90-S3M-261-DD

  • Zoro # G208228036


product price: $12.29
/ea

Key Features

Pitch Length - Timing Belts
261 mm
Number of Teeth - Timing Belts
87
Width - Timing Belts
9 mm
Core Cord
Fiberglass
Gearbelt Type
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-S3M-261-DD
Zoro #
G208228036
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
261 mm
Width - Timing Belts
9 mm

Details

Number of Teeth - Timing Belts
87
Core Cord
Fiberglass
Gearbelt Type
S
Item
Timing Belt
Temp. Range
-30 to 85°C

Description

One New Aftermarket Manufacturer Part LLS8M25PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 14mm, Length 1 FT, Material Neoprene, Series S8M, Pitch 8mmFEATURES BENE FitsLong length open end timing belts can be cut to custom lengthsLong length open end timing belts can be cut to custom lengthsSTS supertorque tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilliliPitch length fiberglass and steel tensile cords provides high flexibility and resistance to stretch and elongationliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliEliminates the need for lubrication and retensioningliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.