Zoro Homepage

Self Locking Lock Nut, 5/8"-18

  • Mfr # 462-39002-5-JN

  • Zoro # G508377953


product price: $39.29
/ea

Key Features

Thread Size
5/8"-18
Lock Type
Self Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-39002-5-JN
Zoro #
G508377953
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
5/8"-18

Details

Item
Lock Nut
Lock Type
Self Locking

Description

One New Aftermarket Tech Info:-NUT WIDTH: 15/16in, THICKNESS: 17.500 mm, THREAD SIZE: 5/8-18-Arrowhead: 462-39002-5, HDW5501; Fits Delco: 10476337, 10484823, 1872618, 1905406, 823803; JAndN Electrical Products: 462-39002, 462-39002-5, 462-39003; Leece Neville: 20325, 76985, Z037076985Replaces Part Numbers: 462-39002-5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.