Zoro Homepage

Self Locking Lock Nut, 5/8"-18

  • Mfr # CEN-A9-793-JN

  • Zoro # G108384146


product price: $26.65
/ea

Key Features

Thread Size
5/8"-18
Lock Type
Self Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEN-A9-793-JN
Zoro #
G108384146
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
5/8"-18

Details

Item
Lock Nut
Lock Type
Self Locking

Description

One New Aftermarket Tech Info:-NUT WIDTH: 24mm, THICKNESS: 13.700 mm, THREAD SIZE: 5/8-18-Arrowhead: A9-793; C.E. Niehoff: A9-793Replaces Part Numbers: CEN-A9-793

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.