Shop AFTERMARKET
See all product information
Create Account
Spade Terminal, Insulated, Wire Size 1614, Stud Size 8, 10 Pk
- Mfr # A-R14-AI
- Zoro # G308238270
product price:Â
$
54.79
/ea
Key Features
Terminal Shape
Standard Fork
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-R14-AI
- Zoro #
- G308238270
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
Dimensions
- Stud Size
- #8
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.