Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure Power Isolator

  • Mfr # SUR-2403-JN

  • Zoro # G108428888


product price: $588.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUR-2403-JN
Zoro #
G108428888
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 2403; HD Power Solutions: 22-37; Sure Power: 2403, I02403-VOLTAGE INPUT LOW: 6, VOLTAGE INPUT HIGH: 50, AMPS: 240, LENGTH: 12.480, LENGTH: 317 mm, WIDTH: 115mm, WIDTH: 4.528, HEIGHT: 3.307, HEIGHT: 84mm, NUMBER OF INPUTS: 1, NUMBER OF BATTERY BANKS: 3, IGNITION TERMINAL: FALSE, SENSE TERMINAL: FALSEReplaces Part Numbers: SUR-2403

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.