Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure Power Isolator

  • Mfr # SUR-SP1602-JN

  • Zoro # G608428975


product price: $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUR-SP1602-JN
Zoro #
G608428975
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLTAGE INPUT LOW: 6, VOLTAGE INPUT HIGH: 50, AMPS: 160, LENGTH: 12.480, LENGTH: 317 mm, WIDTH: 115mm, WIDTH: 4.528, HEIGHT: 3.307, HEIGHT: 84mm, NUMBER OF INPUTS: 1, NUMBER OF BATTERY BANKS: 2, IGNITION TERMINAL: FALSE, SENSE TERMINAL: FALSE-Arrowhead: SP1602; Sure Power: 1601, 1602, I01601, I01602, SP1602Replaces Part Numbers: SUR-SP1602

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.