Tractor Half 80-1/2 CV Driveline; 540 RPM, 1 3/8in.-6 Splined

  • Mfr # A-110680019-AI

  • Zoro # G708381576


product price:  $1,245.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-110680019-AI
Zoro #
G708381576
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket -2580 Series Complete Constant Velocity Tractor Half Shaft, type B. Minimum C-to-C length: 48 1210 mm. Tractor end: 1-3/8 6 Spline. Star style tubing. Fits Vermeer Disc Mowers; Woods Rotary Cutters; Walterscheid WWE & WWZ series.-It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficientoverlap of the drive tubes exists in all working positions without the possibility of bottoming out.-C to C Min:1210 MM/ 48-Implement:--Size:2580

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.