Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tractor Half 80-1/2 Driveline; 1000 RPM

  • Mfr # A-9601700-AI

  • Zoro # G508391614


product price: $2,312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-9601700-AI
Zoro #
G508391614
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket -Complete Constant Velocity Tractor Half. C-to-C Length is 48 1210 mm, Tractor end yoke is 1-3/4 - 20 Spline. Tube style is B. Size: 2580. Replaces: Walterscheid No. W2580TR121003. Fits Ford / New Holland Square Balers.-It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficientoverlap of the drive tubes exists in all working positions without the possibility of bottoming out.-C to C Min:12010 MM/ 48-Implement:--Size:2580

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.