Zoro Homepage

Tuff Stuff Performance Pulley And Fan Kit

  • Mfr # TUF-7600C-JN

  • Zoro # G008398632


product price: $95.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF-7600C-JN
Zoro #
G008398632
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Chrome Plated Standard Style Fan @ Includes Mounting Hardware, COMPOSITION: Chrome Plated Steel, GROOVE OD: 2.126, GROOVE OD: 54mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 5, NUT RECESS: 0.650, NUT RECESS: 16.500mm, OD: 2.402, OD: 61 mm, PULLEY TYPE: Solid, QUALITY TYPE: Premium USA, THICKNESS: 30.900 mm-JAndN Electrical Products: 210-01003Replaces Part Numbers: TUF-7600C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.