Zoro Homepage

Tuff Stuff Performance Pulley And Fan Kit

  • Mfr # TUF-7679A-JN

  • Zoro # G608398629


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF-7679A-JN
Zoro #
G608398629
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Bullet Nose Pulley Cover and Billet Style Fan @Includes Mounting Hardware, BELT WIDTH: 9, COMPOSITION: Chrome Plated Steel, GROOVE TYPE: V-Groove, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 1, OD: 2.335, OD: 59.300 mm, PULLEY TYPE: Solid, QUALITY TYPE: Premium USA, THICKNESS: 17.100 mm-JAndN Electrical Products: 210-01005Replaces Part Numbers: TUF-7679A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.