UNIVERSAL HEATED LED SNOW PLOW HEADLIGHTS WITH MULTIMOUNT SIGNAL

  • Mfr # 1312200

  • Zoro # G208233764


product price: $838.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312200
Zoro #
G208233764
UPC #
-
Country of Origin
Turkey

Description

Over twice as bright as traditional halogen lights 100 longlasting LED power Directional indicator can be mounted on the left, right, or top of the light Fulllens defrosting technology stops ice from building up on the lights and prevents the streaking found in gridbased defrosting methods Built for years of use with a tempered glass lens and diecast aluminum housing Easy installation with a 6pin Deutsch connector and singlepost mountUniversal Heated LED Snow Plow Headlights with MultiMount Signal are over twice as bright as traditional halogens with a much longer lifespan The high beams shine 3600 lumens per light and the low beams produce 1800 lumens per light, providing the brightness you need to navigate through late nights and snow storms The tempered glass lens features fulllens defrosting This heats the entire lens evenly to stop ice from building up on the light The design prevents the streaking found in gridbased defrosting technologies The directional indicator can be mounted on the left, right, or top of the light The durable light features diecast aluminum housing that will never rust and is rated IP68 and IP69 for dust and water resistance A 6pin Deutsch connector and a single stud mount make installation easy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.