Shop AFTERMARKET
See all product information
Create Account
V-Belt, 3VX710, 3VX, 71 in, 3/8 in Top Width
- Mfr # A-3VX710-AI
- Zoro # G208230565
product price:Â
$
21.59
/ea
Key Features
V-Belt Section
3VX
Industry Number
3VX710
Top Width
3/8 in
Thickness
0.311 in
Outside Length
71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-3VX710-AI
- Zoro #
- G208230565
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Section
- 3VX
- Industry Number
- 3VX710
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.311 in
- Outside Length
- 71 in
Description
One 1 New Aftermarket Replacement Cogged Wedge VBelt 38 X 71Fits Universal Products Specifications Depth 2164,Length 71,Material Polyester Cord,OC Length 38 X 71,Thickness 311,Type 3V Wedge,Width 38Replaces Part Numberb 3VX710span
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.