Shop AFTERMARKET
See all product information
Create Account
V-Belt, 3VX710, 3VX, 71 in, 3/8 in Top Width
- Mfr # OTB40-0146
- Zoro # G308230625
product price:Â
$
20.65
/ea
Key Features
V-Belt Section
3VX
Industry Number
3VX710
Number of Ribs
1
Top Width
3/8 in
Outside Length
71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTB40-0146
- Zoro #
- G308230625
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Top Width
- 3/8 in
- Outside Length
- 71 in
Details
- Item
- V-Belt
- V-Belt Section
- 3VX
- Industry Number
- 3VX710
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
Description
One 1 Aftermarket Replacement 38 X 71 VBelt Fits Various Applications Tech Info Depth 2164,Length 71,Material Polyester Cord,OC Length 38 X 71,Thickness 311,Type 3V Wedge,Width 38Replaces Part Numberb 3VX710span
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.