Shop AFTERMARKET
See all product information
Create Account
V-Belt, 4L130, 4L, 130 in, 1/2 in Top Width
- Mfr # LAB40-0727
- Zoro # G108230627
product price:Â
$
39.69
/ea
Key Features
V-Belt Section
4L
Industry Number
4L130
Number of Ribs
1
Top Width
1/2 in
Thickness
0.315 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAB40-0727
- Zoro #
- G108230627
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.315 in
- Outside Length
- 130 in
Details
- Item
- V-Belt
- V-Belt Section
- 4L
- Industry Number
- 4L130
- Number of Ribs
- 1
- Reinforcing Cord Material
- Kevlar
Description
One New Aftermarket Replaces Part NumbersBolens 1718653Fits Toro 933884SpecspColor BlueDepth 516Length 130OC Length 12 x 130Thickness 315Top Width 12Type A Section Made With Aramid CordWidth 12 p
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.