V-Belt, B105, B, CR, 108 in, 21/32 in Top Width
- Mfr # B105
- Zoro # G208230671
product price:Â
$
35.15
/ea
Key Features
V-Belt Type
Classical
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Outside Length
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B105
- Zoro #
- G208230671
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- B
- Industry Number
- B105
- Number of Ribs
- 1
- Material
- CR
- Temp. Range
- -1 Degrees to 158 Degrees F
- Core Cord
- Polyester
- For Use With
- Power Tools, Tractors, Mining Equipment and HVAC Systems
- Groove Angle
- 40 Degrees
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 108 in
Description
One New Aftermarket Replacement Classical VBelt 2132 X 108 for several makes and modelsOC Length spanb2132 X 108bTop Width span classAppletabspan stylewhitespace pre spanb2132bDepth bspan classAppletabspan stylefontweight bold whitespace pre span1332pfontpfont size2font size2font size2font size2font size2font size2font size2font size2font size2font size2font size2font size2span classReadOnlyTextfont size2span classReadOnlyTextfont size2font size2span stylefontfamily Arial, sansserif fontsize 10ptfont size2Replaces Part Number fontspanfontfontspanfontspanfontfontfontfontfontfontfontfontfontfontfontfontfont face
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.