Shop AFTERMARKET
See all product information
Create Account
V-Belt, B119, B, 122 in, 5/8 in Top Width
- Mfr # B119
- Zoro # G705607082
product price:Â
$
52.29
/ea
Key Features
V-Belt Section
B
Number of Ribs
1
Top Width
5/8 in
Outside Length
122 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B119
- Zoro #
- G705607082
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Section
- B
- Industry Number
- B119
- Number of Ribs
- 1
Dimensions
- Top Width
- 5/8 in
- Outside Length
- 122 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.