Shop AFTERMARKET
See all product information
Create Account
V-Belt, B13VX330, 3VX, 33 in, 3/8 in Top Width
- Mfr # A-0108135-AI
- Zoro # G608230530
product price:Â
$
16.95
/ea
Key Features
V-Belt Section
3VX
Industry Number
B13VX330
Top Width
3/8 in
Thickness
0.31 in
Outside Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-0108135-AI
- Zoro #
- G608230530
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Section
- 3VX
- Industry Number
- B13VX330
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.31 in
- Outside Length
- 33 in
Description
One 1 New Aftermarket Replacement Cogged Wedge VBelt 38 X 33Fits Dolmar Chainsaw Models PC6412, PC6414, PC7314Fits Wacker CutOff Saw Modelsb BTS1030, BTS1035, BTS930, BTS935bSpecificationsbDepth 2164,Length 33,Material Polyester Cord,OC Length 38 X 33,Thickness 311,Type 3V Wedge,Width 38bReplaces Part NumbersbB13VX330,A0108135,A965300470span
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.