V-Belt, B151, B, 154 in, 5/8 in Top Width
- Mfr # ENB40-0216
- Zoro # G608230615
product price:Â
$
43.65
/ea
Key Features
V-Belt Section
B
Number of Ribs
1
Top Width
5/8 in
Outside Length
154 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENB40-0216
- Zoro #
- G608230615
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Section
- B
- Industry Number
- B151
- Number of Ribs
- 1
Dimensions
- Top Width
- 5/8 in
- Outside Length
- 154 in
Description
One New Aftermarket Replacement V Belt 58 x 154Tech InfoBRDepth 1332BRLength 154BRMaterial Polyester CordBROC Length 58 X 154BRThickness 0381BRTop Width 58BRType B SectionBRWidth 58BRbReplaces Part Numberb B151
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.