Shop AFTERMARKET
See all product information
Create Account
V-Belt, B236, B, 239 in, 5/8 in Top Width
- Mfr # ENB40-0005
- Zoro # G908230667
product price:Â
$
54.15
/ea
Key Features
V-Belt Section
B
Number of Ribs
1
Top Width
5/8 in
Outside Length
239 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENB40-0005
- Zoro #
- G908230667
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Section
- B
- Industry Number
- B236
- Number of Ribs
- 1
Dimensions
- Top Width
- 5/8 in
- Outside Length
- 239 in
Description
One New Aftermarket Replacement Universal Classical VBelt that fits Several Modelspp styletextalign left fontsize 20pxfont faceArialbuTech Infoubfontpppp styletextalign leftboc length b2132 X 239pppp styletextalign leftbtop width b2132pppp styletextalign leftbdepth b1332pppp styletextalign leftbReplaces Part Number 8K15666, B236bppppppbbpcenter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.