V-Belt, B40, B, 43 in, 5/8 in Top Width
- Mfr # OTB40-0072
- Zoro # G308230601
product price:Â
$
17.15
/ea
Key Features
V-Belt Section
B
Number of Ribs
1
Top Width
5/8 in
Outside Length
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTB40-0072
- Zoro #
- G308230601
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Section
- B
- Industry Number
- B40
- Number of Ribs
- 1
Dimensions
- Top Width
- 5/8 in
- Outside Length
- 43 in
Description
One New Aftermarket Replacement 58 x 43 Industrial Fan Blower FHP and HVAC and Lawn Mower VBeltTech InfoBRDepth 38BROC Length 2132 X 43BRTop Width 2132BRbReplaces Part Numbersb B40, 5L430
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.