Shop AFTERMARKET
See all product information
Create Account
V-Belt, C99K, C, 103 in, 7/8 in Top Width
- Mfr # C99K
- Zoro # G508230562
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
C
Number of Ribs
1
Top Width
7/8 in
Thickness
17/32 in
Outside Length
103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C99K
- Zoro #
- G508230562
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Section
- C
- Industry Number
- C99K
- Number of Ribs
- 1
- Reinforcing Cord Material
- Kevlar
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 103 in
Description
One New Aftermarket Replacement Blue VBelt Made With Aramid 78 x 103 for several makes and modelsOC Length 78 x 103Top Width 78BRbDepthb 1732BRbManufacturing Rangeb 103 229BRBelt contains drywrap suitable for clutching applicationsBRbReplaces Part Numberb C99KBR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.