Shop AFTERMARKET
See all product information
Create Account
V-Belt, D280, D, 285 in, 1-1/4 in Top Width
- Mfr # D280
- Zoro # G208230695
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
D
Number of Ribs
1
Top Width
1-1/4 in
Thickness
3/4 in
Outside Length
285 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D280
- Zoro #
- G208230695
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Section
- D
- Industry Number
- D280
- Number of Ribs
- 1
Dimensions
- Top Width
- 1-1/4 in
- Thickness
- 3/4 in
- Outside Length
- 285 in
Description
One New Aftermarket Replacement Universal Classical VBelt 1 14 x 285 that fits several models, machines, and applicationsOC Length 1 14 x 285bTop Widthb 1 14bDepthb 34pfontpfont faceArial size2bspan stylefontweight normalspanspanspanspanspanspanfont stylefontsize 10ptspanspanfontspanspanspanspanspanspanspanbfontfont size2font size2font size2font size2font size2font size2font size2font size2font size2font size2font size2font size2span classReadOnlyTextfont size2span classReadOnlyTextfont size2font size2span stylefontfamily Arial, sansserif fontsize 10ptfont size2span stylefontsize 10ptfont size2font size2font size2font size2font size2span classReadOnlyTextfont size2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.