Shop AFTERMARKET
See all product information
Create Account
V-Belt, SPC3150, SPC, 3150 mm, 22-mm Top Width
- Mfr # SPC3150
- Zoro # G108230634
product price:Â
$
79.19
/ea
Key Features
V-Belt Section
SPC
Industry Number
SPC3150
Number of Ribs
1
Top Width
22 mm
Outside Length
3150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC3150
- Zoro #
- G108230634
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Section
- SPC
- Industry Number
- SPC3150
- Number of Ribs
- 1
Dimensions
- Top Width
- 22 mm
- Outside Length
- 3150 mm
Description
One New Aftermarket Replacement Universal 22 x 3150 Metric VBelt font faceArialbWidth 22mmbfontppfont faceArialbDepth 18mmbfontppfont faceArialbPitch Length 22 x 3150bfontppfont faceArialbReplaces Part Number SPC3150bfontpbfontppfont faceArialb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.